2-Gang Flat Flange with Grounding Wire, Rectangular, 6.00 in X 4.85 in, Brushed Brass
- Mfr # SB3084W
- Zoro # G323560776
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
11.34 in
Color
Brass
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB3084W
- Zoro #
- G323560776
- UPC #
- 783585829975
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 6 in
- Overall Length
- 11.34 in
- Overall Height
- 2 in
Details
- Item
- Electrical Box Covers
- Color
- Brass
Description
Flush Concrete Floor Box Series, 2-Gang Flat Flange with Grounding Wire, Rectangular, 6.00 in X 4.85 in, Brushed Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.