Hubbell

20A Duplex Decorator Receptacle 125VAC 5-20R BL


product price: $84.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Display Size Standard
Face Plate Height 2.6 in
Face Plate Width 1.3 in
Mount Hole Center-to-Center Height 3.3 in
Overall Depth 4 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Decorator Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression Yes
Tamper Resistant No
Outlet Type Decorator
Number of Gangs 1
Voltage 125VAC
Material Composite
HP 1 hp
Wiring Method Back
Item Surge Protection Receptacles
Mounting Type Flush
Corrosion Resistant No
Number of Wires 3
Power Indicator Yes
Weather Resistant - Plugs and Receptacles No
Amps - Plugs and Receptacles 20
Weather Resistant No
Description Grounding
Amps 20
Standards CSA Certified C22.2 No. 42, UL 498, UL E2186
Color - Plugs and Receptacles Blue
NEMA Configuration 5-20
Phase Single Phase
Number of Poles 2
Wiring Method - Plugs and Receptacles Back
Color Blue
Sub-Category Duplex Receptacles
Amperage 20 A
Frequency 60 Hz
Carton Quantity 10
Voltage Rating 125 V
Series Specification Grade
Type Duplex
Nema Rating 5-20R
Connectivity Terminal Screws
Response Time 5
Indicator Type LED and Audible Alarm
Operating Temperature 32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Rating Indoor Dry Unless Protected By Additional Means
Current Rating 20 A
Mounting Hardware Material Mounting Screws
Brand Hubbell Wiring Device-Kellems
Application Decorator Duplex
Outlet Straight Blade
Number of Poles & Wires 2 Pole / 3 Wire
Cover Type No Cover
Receptacle Type Duplex
Grade Federal Specification
Wire Connection Types Screw Terminals
Includes Mounting Hardware Yes
Includes Grounding Staple, Mounting Hardware
Polarized Yes
GFCI No
AFCI No
Shrouded No
Visual Indicator Lights Power Connected
Wire Connection Type Screw Terminals
Mount Type Flush
For Location Indoor
Contact Material Brass
NEMA Enclosure Rating 1
Market Commercial
Housing Color Blue
Flange Type Non-Flanged
Surge Protection Yes
Housing Material Composite
NEMA Receptacle Configuration 5-20R
Grounding Grounded
Maximum Operating Temperature 140 Degrees F
Minimum Operating Temperature 32 Degrees F
Horsepower Rating 1 hp
UL 94 Flammability Rating V-2
Primary Resistance Properties 20 A
Additional Electrical Protection Surge Protection
Connection Orientation Straight
Key Resistance Properties Standard Resistance
Contact Design Tandem Modified Bypass
Installation Categories A (Ring Wave), "B" (Unidirectional Impulses)
Receptacle Style Duplex
LED Red
Auto Ground Clip Stainless Steel
Device Base Nylon
Grounding Screw Steel (Green)
ANSI/IEEE C62.41 (IEEE 587)
Terminal Screws #8-32 Brass
Device Top Nylon
Power Contact .031" (.8) Brass
Alarm Visual
Mounting Strap .050" (1.3) Steel-Zinc Coated
CSA Certified To Specification C22.2 No. 42
Voltage/Power Rating 125V AC
Listed To: UL Standards 498 Receptacles, Meets UL1449 TVSS
Certifications UL Listed File E2186
Mounting Screws Steel, Zinc-Plated
Clamping Plate .031" (.8) Brass
Poles and Wires 2 Pole, 3 Wire
Receptacle Grade Standard
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Amperage Rating 20 A
OEM Brand Name Hubbell Wiring Device-Kellems
Industry Standard(s) CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Item Type Surge Protection Receptacles
Material - Mounting Hardware Mounting Screws
Voltage Rating Description 125 V
Performance Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Current / Amperage Rating 20 A
Frequency Rating 60 Hz
Indicator(s) Type LED and Audible Alarm

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Blue, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42, UL 498, UL E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.