Hubbell

20A Duplex Receptacle 125VAC 5-20R RD


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Heavy Use Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Wire Size #12 AWG to #10 AWG
Display Size Standard Sized Product
Dimensions 3.28 in x 1.33 in x 1.05 in
Minimum Wire Size 12 AWG
Overall Depth 1.1 in
Face Plate Height 2.7 in
Maximum Wire Size 10 AWG
Face Plate Width 1.3 in
Mount Hole Center-to-Center Height 3.3 in
Length 3.28 in
Width 1.33 in
Height 1.05 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Sub-Category Duplex Receptacles
Power Indicator No
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Corrosion Resistant No
Description Slender/Compact
Weather Resistant No
Amps 20
Material Thermoplastic Polyester
Color - Plugs and Receptacles Red
NEMA Configuration 5-20
Color Rouge
Number of Wires 3
Wiring Method - Plugs and Receptacles Back and Side
Number of Gangs 1
Weather Resistant - Plugs and Receptacles No
Item Traditional Duplex
Voltage 125VAC
Number of Poles 2
HP 1 hp
Outlet Type Duplex
Mounting Type Flush
Phase Single Phase
Wiring Method Back, Side
IP Rating IP20
Carton Quantity 10
Voltage Rating 125 V
Amperage 20 A
Number Of Wires 3-Wire
Series Hospital Grade
Maximum Horsepower 1
Nema Rating 5-20R
Type Duplex Receptacle
Number Of Poles 2-Pole
Connectivity Back and Side Wired Screw Terminals
Current Rating 20 A
Dielectric Strength Withstands 2,000V minimum
Brand Hubbell Wiring Device-Kellems
Style Slender/Compact
Contact Material Brass
Mount Type Flush
Surge Protection No
NEMA Receptacle Configuration 5-20R
AFCI No
Polarized Yes
Horsepower Rating 1 hp
Number of Poles & Wires 2 Pole / 3 Wire
Grade Hospital Grade Fed. Spec.
Grounding Grounded
Wire Connection Types Screw Terminals
Wire Connection Type Screw Terminals
GFCI No
Flange Type Non-Flanged
Cover Type No Cover
Housing Color Red
Shrouded No
NEMA Enclosure Rating 1
Market Commercial
Includes Mounting Hardware Yes
Additional Electrical Protection Standard Protection
Minimum Operating Temperature -40 Degrees F
UL 94 Flammability Rating V-0
For Location Indoor
Housing Material Nylon
Connection Orientation Straight
Maximum Operating Temperature 167 Degrees F
Key Resistance Properties Standard Resistance
Resistance Properties Impact Resistant
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Terminal Accommodation #12-#10 AWG stranded or solid copper wire only
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Current Interrupting Certified for current interrupting at full rated current
Automatic Self-grounding Staple Stainless steel
Terminal Screws Brass
Mounting Screws Zinc plated steel
Mounting Strap .050 in. (1.3) Galvanized steel
Base PBT
Ground Contacts .031 in. (.8) Brass
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Contacts 0.031" (0.8) Brass
Flammability UL 94 V-0
Face Nylon
Device Color Red
Clamping Plate Nickel plated steel
Dielectric Voltage Withstands 2,000V minimum
Voltage Rating Description 125 V
Wattage 2500 W
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Application Hospital Grade
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Industry Standard(s) CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Amperage Rating 20 A
Horsepower - Maximum 1
Material - Mounting Hardware Screw Mounting
Current / Amperage Rating 20 A
OEM Brand Name Hubbell Wiring Device-Kellems

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.