Hubbell

20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT


original price: $53.33
16% off
new price: $44.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.75 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL2511FC
  • Zoro # G3387194
  • UPC #
    783585039992
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 2.75 in
Cord Size 0.350 in to 1.150 in
Minimum Wire Size 16 AWG
Face Diameter 2.21 in
Overall Length 2.75 in
Body Length 2.75 in
For Minimum Cable Diameter 0.35 in
For Maximum Cable Diameter 1.15 in
Outside Diameter 2.33 in
Maximum Wire Size 8 AWG
Wire Size #16 AWG to #8 AWG
Display Size Standard Sized
Dimensions 2.75 in x 2.33 in x 2.33 in
Height 2.33 in
Width 2.33 in

Details

Item - Plugs and Receptacles Locking Plug
Item Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L21-20P
Voltage - Plugs and Receptacles 120/208V AC
Number of Poles 4
Number of Wires 5
Phase Three
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
NEMA Configuration L21-20
Special Features For Flat Cable
Color Black/White
Grade Industrial
Antimicrobial No
HP 2.0
Voltage 120/208VAC
IP Rating IP20
Corrosion Resistant No
Color - Plugs and Receptacles Black/White
Amps 20
Material Nylon
Boot Code C
Application Extra Heavy Duty Industrial
Current Rating 20 A
Shrouded No
Voltage Rating 120/208V AC
Wire Connection Type Screw Terminals
Polarized Yes
Number of Blades 5
Housing Material Nylon
Market Industrial
For Location Indoor
Maximum Operating Temperature 75 Degrees C
Resistance Properties Chemical Resistant, Impact Resistant
Grounding Grounded
Minimum Operating Temperature -40 Degrees C
Horsepower Rating 2 hp
NEMA Plug Configuration L21-20P
UL 94 Flammability Rating HB
Blade Material Brass
For Environment Dry
Connection Orientation Straight
Housing Color Black, White
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Weight (Lbs.) 0.45
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Dielectric Strength Withstands 2,000V minimum
Current / Amperage Rating 20 A
Cord Range 0.350"-1.150" (9-29)
Item Type 20A Insulgrip® Plug
Connectivity Pressure Terminal Screws
Listings UL 498 Fed.Spec. W-C-596 CSA C22.2 No.42
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Cord Type All Listed Portables
Material - Mounting Hardware Cord Mounted
Performance Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Nema Rating L21-20P
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Voltage Rating Description 120/208 VAC
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
OEM Brand Name Hubbell Wiring Device-Kellems
Amperage Rating 20 A

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.