Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL2323

  • Zoro # G2132821


product price: $38.61
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2323
Zoro #
G2132821
UPC #
783585037844
Country of Origin
United States

Dimensions

Cord Size
0.360 in to 0.930 in
For Minimum Cable Diameter
0.36 in
Overall Length
2.26 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Outside Diameter
2.26 in
For Maximum Cable Diameter
0.93 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Boot Code
B
Grade
Industrial/Commercial
IP Rating
IP20
Material
Nylon
Body Material
Natural White Nylon
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Horsepower Rating
2 hp
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
For Location
Indoor
Power Indicating Light
No
Midget Locking
No
For Environment
Dry
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.3
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 20A Twist-Lock Connector (L6-20R) is a locking connector intended for use in industrial and commercial electrical settings. It features a ribbed nylon housing.


Key Features of the HUBBELL 20A Twist-Lock Connector:

  • Current/Voltage Rating: Rated for 20 A at 250V AC, single phase

  • NEMA Configuration: L6-20R with grounded design

  • Wire Accommodation: Accepts wire sizes from 16 AWG to 8 AWG using screw terminals

  • Material Construction: Nylon body and housing; brass contacts provide durability

  • Cord Grip Design: Includes a cord grip design

  • Operating Temperature Range: -40°C to +75°C maximum operating temperature

  • Flame Resistance: Meets UL 94 HB or better flammability rating standards

  • Standards Compliance: CSA Certified C22.2 No.42; Federal Specification W-C-596; UL 498 listed

  • Ingress Protection: IP20 rated for dry locations only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products