Hubbell

20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L21-20R
  • Amps 20
  • Voltage 120/208VAC
  • Voltage - Plugs and Receptacles 120/208V AC
See all product information

Product Information

Dimensions

Cord Size 0.325 in to 0.875 in
Outside Diameter 2.51 in
Overall Length 2.51 in
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
For Maximum Cable Diameter 0.875 in
For Minimum Cable Diameter 0.375 in
Length 2.51 in
Height 5.69 in
Width 2.51 in
Dimensions 2.51 in x 2.51 in x 5.69 in
Wire Size Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S

Details

Item - Plugs and Receptacles Watertight Locking Connector
Item Watertight Locking Connector
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L21-20R
Amps 20
Voltage 120/208VAC
Voltage - Plugs and Receptacles 120/208V AC
Number of Poles 4
NEMA Configuration L21-20
Number of Wires 5
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Color Yellow
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Phase Three
Material Thermoplastic Elastomer, Valox
NEMA Rating 4, 4X, 6, 6P
Special Features Corrosion resistant
Antimicrobial No
Corrosion Resistant Yes
Power Indicator No
IP Rating IP69K
HP 2.0
Grade Industrial/Commercial
Standards ANSI
Body Material Thermoplastic Elastomer
Voltage Rating 120/208V AC
Market Industrial
Minimum Operating Temperature -40 Degrees C
Horsepower Rating 2 hp
Current Rating 20 A
NEMA Receptacle Configuration L21-20R
Midget Locking No
Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
UL 94 Flammability Rating HB
Cap Type Press-On Cap
Power Indicating Light No
Housing Material Thermoplastic Elastomer
Contact Material Nickel-Plated Brass
Wire Connection Type Screw Terminals
Shrouded Yes
Connection Orientation Straight
Maximum Operating Temperature 60 Degrees C
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Housing Color Yellow
Dielectric Strength 2500V AC
Retainer Material Clear Polycarbonate
Bushing Material Black Elastomer
UV Resistance All Exposed Materials are UV Stabilized
Temp. Rise 30°C
Operating Temp. -40 to 60°C
Type Connector Body
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
Item Type 20A Watertight Twist-Lock® Connector
Amperage Rating 20 A
Current / Amperage Rating 20 A
Voltage Rating Description 3-Phase Y 120/208 VAC
Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.