Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R
Mfr # HBL2313SW
Zoro # G3109906
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L5-20R
- Amps 20
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Product Information
- Brand Hubbell
- MFR # HBL2313SW
- Zoro # G3109906
- UPC # 783585231044
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.360 in to 0.930 in |
Outside Diameter | 7.94 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
For Minimum Cable Diameter | 0.36 in |
Overall Length | 2.57 in |
Maximum Wire Size | 8 AWG |
Details
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- ABB 1SVR500020R1100, CT-MFD.21 MULTIFUNCTION TIMER 2C/O (1SVR500020R1100)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PASS & SEYMOUR 10Pk15A Wht Dplx Outlet (3232WCP8)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL360B6W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- Hubbell Watertight Devices