Hubbell

3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A


original price: $36.59
6% off
new price: $34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Hospital
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
See all product information

Product Information

Dimensions

Cord Size 0.250 in to 0.660 in
Wire Size #18 AWG to #10 AWG
Cord Dia. Range 0.250-0.655 (6.4-16.6)
For Maximum Cable Diameter 0.655 in
For Minimum Cable Diameter 0.25 in
Maximum Wire Size 10 AWG
Minimum Wire Size 18 AWG
Height 2.11 in
Width 1.53 in

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Insulgrip Plug
Wiring Style Standard
Grade - Plugs and Receptacles Hospital
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Transparent
Number of Poles 2
Corrosion Resistant Yes
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, UL 498 File E1706
Amps 20
Voltage 125VAC
IP Rating IP20
Phase Single
Special Features Corrosion resistant
Material polycarbonate
HP 1.0
Grade Hospital Grade
Color - Plugs and Receptacles White
NEMA Configuration 5-20
Type Plug
Carton Quantity 10
Series Hospital Grade
Number Of Poles 2-Pole
Maximum Horsepower 1
Current Rating 20 A
Amperage 20 A
Voltage Rating 125 V
Brand Hubbell Wiring Device-Kellems
Nema Rating 5-20P
Dielectric Strength Withstands 2,000V minimum
Style Insulgrip
Number Of Wires 3-Wire
Housing Color Clear
Polarized Yes
Minimum Operating Temperature -40 Degrees F
Maximum Operating Temperature 167 Degrees F
NEMA Plug Configuration 5-20P
Grounding Grounded
UL 94 Flammability Rating HB
Insulation Material Polycarbonate
Connection Orientation Angled
Wire Connection Type Screw Terminals
Horsepower Rating 1 hp
Housing Material Polycarbonate
Housing Material Finish Nickel Plated
Resistance Properties Corrosion Resistant
Number of Blades 3
Power Indicating Lights Without Power Indicating Lights
Weight (Lbs.) 0.15
Operating Temp. Maximum continuous 75°C; minimum -40°C (w/o impact)
Body Style Angled
Connector Type Insulgrip
Flammability UL 94 HB or better
Industry Standard(s) Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 UL Listed to UL498 File E1706
Horsepower - Maximum 1
Item Type Insulgrip Plug
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2000V AC minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-10 AWG Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Cord Range 0.250"-0.655" (6.4-16.6)
Amperage Rating 20 A
OEM Brand Name Hubbell Wiring Device-Kellems
Application Hospital Grade
Voltage Rating Description 125 V
Thickness 1.22
Current / Amperage Rating 20 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Clear, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.