Hubbell

3 Wire Industrial Straight Blade Plug 125VAC 20A


product price: $14.81
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Hinged
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
See all product information

Product Information

Dimensions

Cord Size 0.220 in to 0.660 in
For Maximum Cable Diameter 0.66 in
Body Length 1.87 in
Minimum Wire Size 18 AWG
For Minimum Cable Diameter 0.22 in
Maximum Wire Size 12 AWG
Length 1.87 in
Height 1.87 in
Dimensions 1.87 in x 1.25 in x 1.87 in
Width 1.25 in
Wire Size #18 AWG to #12 AWG

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Straight Blade Plug
Wiring Style Hinged
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
Special Features Corrosion resistant
HP 1.0
Material Nylon
Amps 20
Grade Industrial
Phase Single
Corrosion Resistant Yes
NEMA Configuration 5-20
IP Rating IP20
Voltage 125VAC
Color - Plugs and Receptacles Yellow
Standards CSA Certified C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706
Type Plugs
NEMA Rating WD-6; 5-20P
Polarized Yes
Number of Blades 3
Minimum Operating Temperature -40 Degrees F
Maximum Operating Temperature 167 Degrees F
Connection Orientation Straight
Voltage Rating 125V AC
NEMA Plug Configuration 5-20P
Current Rating 20 A
Wire Connection Type Screw Terminals
Insulation Material Nylon
UL 94 Flammability Rating HB
Grounding Grounded
Market Commercial, Industrial
Housing Material Polycarbonate
Horsepower Rating 1 hp
Housing Color Yellow
Temp. Rise Max 30C after 250 cycles OL at 200 percent rated current
Body Material Impact Modified Nylon
Cord Clamp Material Noryl (Polyphenylene Oxide)
Environment Dry
Blade Material Solid Brass
Flammability Rated HB or better UL94
Ground Contact Blade Material .040" (1.0) Copper Alloy
Operating Temp. -40°C to 60°C; Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material Steel (copper or nickel finish)
Weight (Lbs.) 0.1
Contact Blades Material .060" (1.5) Brass
Body Style Straight
Ground Screw Material Steel (green finish)
Dielectric Strength Withstands 2000V per UL498
OEM Brand Name Hubbell Wiring Device-Kellems
Application Industrial/Commercial Grade
Material - Mounting Hardware Cord Mounted
Amperage Rating 20 A
Performance Electrical:Current Interrupting: Certified for current interrupting at full rated current Dielectric Voltage: Withstands 2,000V minimum Mechanical :Terminal Accommodation #18-#12 AWG stranded copper wire only Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental :Flammability: UL 94 HB or better IP Suitability: IP20 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)
Item Type Valise
Connectivity Screw Terminals
Industry Standard(s) CSA Certified to C22.2 No 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Style Standard
Voltage Rating Description 125 V
Current / Amperage Rating 20 A
Horsepower - Maximum 1
Series Valise
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Industrial, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.