Flanged Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Gray, White

  • Mfr # HBL2620AR

  • Zoro # G1531162


product price: $57.59
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2620AR
Zoro #
G1531162
UPC #
783585234328
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#10 AWG

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray, White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4X
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Flanged
Special Features
Corrosion resistant
Mounting Type
Flush Mount
Grade
Industrial
Material
Stainless Steel
Wiring Style
Standard
Housing Material
Valox
Market
Industrial
For Environment
Dry
Contact Material
Brass
AFCI
No
Maximum Operating Temperature
167 Degrees F
Number of Gangs
1
Horsepower Rating
2 hp
Polarized
Yes
For Location
Indoor
Flange Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Flammability
VO or better
Lock Type
twist-lock
Flange Material
Gray Valox 357U
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.031" Brass
Amps
30

Description

• Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
• Catalog number and color coded voltage rating are visible even when in use
• Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products