Shop All Locking Receptacles
Hubbell
30A Duplex Locking Receptacle 3P 4W 250VAC L15-30R GY
Mfr # MCWF2110
Zoro # G2997121
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Voltage 240V AC
- Amps 30
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # MCWF2110
- Zoro # G2997121
- UPC # 783585364155
- Country of Origin United States
- Category Locking Receptacles
Details
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 4X, NEMA Receptacle Configuration L15-30R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 38 A (LC1D38U7)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- Hubbell Locking Receptacles