Hubbell

30A Locking Plug 2P 3W 250VAC BK/WT


original price: $50.79
7% off
new price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.26 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL3331GC
  • Zoro # G2020085
  • UPC #
    783585039824
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 2.26 in
Cord Size 0.360 in to 0.930 in
Body Length 2.26 in
For Minimum Cable Diameter 0.36 in
Minimum Wire Size 16 AWG
Overall Length 2.26 in
Maximum Wire Size 8 AWG
For Maximum Cable Diameter 0.93 in
Outside Diameter 2.26 in
Wire Size #16 AWG to #8 AWG
Width 2.26 in
Dimensions 2.26 in x 2.26 in x 2.76 in
Display Size Standard Sized
Height 2.76 in

Details

Item - Plugs and Receptacles Locking Plug
Item Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 30
NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
Voltage - Plugs and Receptacles 250V AC
Number of Poles 2
Number of Wires 3
Phase Single
NEMA Configuration Non-NEMA, 3 Blade
Amps 30
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Material Nylon
Grade Industrial
IP Rating IP20
Voltage 250VAC
Corrosion Resistant No
Antimicrobial No
Color - Plugs and Receptacles Black/White
Color Black/White
Boot Code B
Application Extra Heavy Duty Industrial
Wire Connection Type Screw Terminals
Shrouded No
UL 94 Flammability Rating HB
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Market Industrial
NEMA Plug Configuration Non-NEMA
For Environment Dry
Resistance Properties Chemical Resistant, Impact Resistant
Voltage Rating 250V AC
Polarized Yes
Housing Material Nylon
Number of Blades 3
Connection Orientation Straight
Housing Color Black, White
Grounding Non-Grounded
Blade Material Nickel-Plated Brass
For Location Indoor
Current Rating 30 A
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Weight (Lbs.) 0.2
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Nema Rating Non-NEMA
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Current / Amperage Rating 30 A
OEM Brand Name Hubbell Wiring Device-Kellems
Cord Range 0.360"-0.930" (9-24)
Voltage Rating Description 250 VAC
Item Type 30A Grounding Insulgrip® Plug
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Amperage Rating 30 A
Type Plugs
Cable Range 0.360 - 0.930 in
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Connectivity Screw Terminals
Cord Type All Listed Portables
Material - Mounting Hardware Cord Mounted
Dielectric Strength Withstands 2,000V minimum
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Non-Grounded, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.