Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2623VBK

  • Zoro # G2093831


product price: $46.49
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2623VBK
Zoro #
G2093831
UPC #
783585043180
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.59 in
Cord Size
0.590 in to 0.930 in
Minimum Wire Size
14 AWG
Outside Diameter
1.781 in
Maximum Wire Size
8 AWG
Overall Length
3.5 in
Length
3.5 in
Dimensions
3.5 in x 1.78 in x 1.78 in
Height
1.78 in
Wire Size
#14 AWG to #8 AWG
Width
1.78 in

Description

Midget Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.