Hubbell

30A Watertight Locking Connector 3P 4W 600VAC L17-30R


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • NEMA Plug Configuration - Plugs and Receptacles L17-30R
  • Amps 30
  • Voltage 600VAC
  • Voltage - Plugs and Receptacles 600V AC
See all product information

Product Information

Dimensions

Cord Size 0.375 in to 1.125 in
Overall Length 2.77 in
Outside Diameter 2.77 in
Minimum Wire Size 18 AWG
For Minimum Cable Diameter 0.375 in
For Maximum Cable Diameter 1 in
Maximum Wire Size 8 AWG
Width 2.77 in
Height 5.67 in
Length 2.77 in
Dimensions 2.77 in x 2.77 in x 5.67 in
Wire Size Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S

Details

Item - Plugs and Receptacles Watertight Locking Connector
Item Watertight Locking Connector
Amps - Plugs and Receptacles 30
NEMA Plug Configuration - Plugs and Receptacles L17-30R
Amps 30
Voltage 600VAC
Voltage - Plugs and Receptacles 600V AC
NEMA Configuration L17-30
Number of Poles 3
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Color Yellow
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Material Thermoplastic Elastomer, Valox
NEMA Rating 4, 4X, 6, 6P
Power Indicator No
Phase Three
Special Features Corrosion resistant
Grade Industrial/Commercial
Antimicrobial No
Standards ANSI
IP Rating IP69K
Corrosion Resistant Yes
Body Material Thermoplastic Elastomer
Maximum Operating Temperature 60 Degrees C
Shrouded Yes
Housing Color Yellow
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Minimum Operating Temperature -40 Degrees C
Housing Material Thermoplastic Elastomer
UL 94 Flammability Rating HB
Wire Connection Type Screw Terminals
NEMA Receptacle Configuration L17-30R
Market Industrial
Contact Material Nickel-Plated Brass
Voltage Rating 600V AC
Cap Type Press-On Cap
Power Indicating Light No
Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
Connection Orientation Straight
Midget Locking No
Current Rating 30 A
Bushing Material Black Elastomer
UV Resistance All Exposed Materials are UV Stabilized
Retainer Material Clear Polycarbonate
Dielectric Strength 3500V AC
Temp. Rise 30°C
Operating Temp. -40 to 60°C
Type Connector Body
Item Type 30A Watertight Twist-Lock® Connector
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards
Voltage Rating Description 3 Phase 600 VAC
Amperage Rating 30 A
Current / Amperage Rating 30 A

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L17-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.