Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL28W75

  • Zoro # G0069968


product price:  $95.38
/ea

Key Features

NEMA Plug Configuration
L15-30P
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL28W75
Zoro #
G0069968
UPC #
783585131719
Country of Origin
United States

Dimensions

Cord Size
0.375 in to 1.125 in
Outside Diameter
2.77 in
Body Length
2.77 in
For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
1 in
Length
2.77 in
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Overall Length
2.77 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Housing Color
Yellow
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Chemical Resistant, Impact Resistant, UV Resistant, Watertight
Special Features
Moisture, Dust and Weather Resistant
Grade
Industrial
Material
Thermoplastic Elastomer, Valox
IP Rating
IP69K
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Blade Material
Nickel-Plated Brass
Horsepower Rating
3 hp
Housing Material
Thermoplastic Elastomer
Retainer Material
Clear Polycarbonate
Bushing Material
Black Elastomer
Body Material
Thermoplastic Elastomer
Dielectric Strength
2500V AC
Contact Material
Nickel Plated Brass
Antimicrobial
No
Amps
30
NEMA Configuration
L15-30

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products