Hubbell

30A Watertight Locking Receptacle3P 480VAC


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Configuration L16-30
  • Voltage 480V AC
  • Amps 30
  • Color Yellow
  • Number of Poles 3
See all product information

Product Information

Dimensions

Minimum Wire Size 18 AWG
Maximum Wire Size 8 AWG
Wire Size #18 AWG to #8 AWG
Height 2.92 in
Width 3.10 in
Length 4.56 in
Dimensions 4.56 in x 3.10 in x 2.92 in

Details

Item Watertight Locking Receptacle
NEMA Configuration L16-30
Voltage 480V AC
Amps 30
Color Yellow
Number of Poles 3
Number of Wires 4
Phase Three
Shrouded / Non-Shrouded Non-Shrouded
Wiring Style Standard
Special Features Corrosion resistant
Standards ANSI, NEMA WD-1 and WD-6
IP Rating IP69K
Grade Industrial
Material Nylon
NEMA Rating 3R, 3RX, 4, 4X, 6, 6P
Mounting Type Flush Mount
Insulation Material Thermoplastic Elastomer
Wire Connection Type Screw Terminals
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Housing Material Thermoplastic Elastomer
AFCI No
Voltage Rating 480V AC
Maximum Operating Temperature 60 Degrees C
Minimum Operating Temperature -40 Degrees C
Number of Gangs 1
Flange Type Flanged
Current Rating 30 A
NEMA Receptacle Configuration L16-30R
Market Industrial
Connection Orientation Straight
Housing Color Yellow
Resistance Properties Impact Resistant, Watertight
Flange Shape Rectangular
Contact Material Nickel-Plated Brass
Shrouded No
Mount Type Flush
Polarized Yes
Retainer Material Clear Polycarbonate
UV Resistance All Exposed Materials are UV Stabilized
Body Material PBT
Dielectric Strength 3500V AC
Temp. Rise 30°C
Operating Temp. -40 to 60°C
Item Type 30A Watertight Twist-Lock® Receptacle
Industry Standard(s) IP69K In Use Meets NEMA WD-1, WD-6 And ANSI Standards
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous
Current / Amperage Rating 30 A
Type Receptacle
Amperage Rating 30 A
Voltage Rating Description 3 Phase 480 VAC

Description

Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L16-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.