Shop All Electrical Box Covers
Hubbell
3/4 Gry Lmphldr Closure Plug
Mfr # 5270-5
Zoro # G007093552
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.313 in
- Width 1.031 in
- Material Die Cast Zinc
- Height 1.031 in
- Type Closure Plugs
Product Information
- Brand Hubbell
- MFR # 5270-5
- Zoro # G007093552
- UPC # 50169527054
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 0.313 in |
Width | 1.031 in |
Height | 1.031 in |
Dimensions | 0.313 in x 1.031 in x 1.031 in |
Box Size | 5x9.25x5.75 (in) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, 36.00x31.38x1 (A36AB3212LP)
- CANTEX Electrical Box Cover, Round Ceiling Pan, 1 Gangs, PVC, Blank (EZYKLR)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22973206)
- HUBBELL WEATHERPROOF COVR 1G GRY (MX1050S)
- HUBBELL Hubbell Electrical FSB75-5X 1 Gang Rectangular Outlet Box; Gray (357106)
- HUBBELL 2-Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gangs, Aluminum, Flip and Snap (5180-0)
- HUBBELL Single Gang Vertical Mount In-Use Outdoor Outlet Cover with Interchangeable Plates (MX3200)
- CANTEX Electrical Box Cover, 2 Gangs, Round, PVC (5133678)
- HAMMOND MFG. N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- Hubbell Electrical Box Covers