3M SC-to-SC Duplex Singlemode Fiber Patch Cord
- Mfr # DFPCSCSCS3SM
- Zoro # G823397407
product price:Â
$
22.59
/ea
Key Features
Standards
ROHS
Overall Length
3 m
Application
Cross Connection, Network Interface Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFPCSCSCS3SM
- Zoro #
- G823397407
- UPC #
- 66262082035
- Country of Origin
- China
- Standards
- ROHS
- Application
- Cross Connection, Network Interface Cord
Dimensions
- Overall Length
- 3 m
Description
3 M, SC/UPC to SC/UPC, Yellow Cable, Glass Fiber, PVC Insulation, Zirconia Ceramic Ferrule, Plenum, OS2, Duplex, Single Mode, Zipcord, Fiber Optic Patch Cord
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.