Shop All Locking Connectors
Hubbell
50A Marine Twist-Lock Connector 3P 4W 125/250VAC
Mfr # HBL63CM64
Zoro # G2079095
original price:
$142.99
10% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- Amps 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Product Information
- Brand Hubbell
- MFR # HBL63CM64
- Zoro # G2079095
- UPC # 783585808727
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.437 in to 1.140 in |
Maximum Wire Size | 6 AWG |
Details
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Silver, Housing Material Nickel Plated Brass, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Marine, Grounding Grounded, Midget Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Gray, High Temp Version (HBL2613F)
- SATA SPRAY EQUIPMENT SATA HVLP FEMALE FITTNG (NIPPLE) (SQ13656)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- HUBBELL Locking Connector (HBL2813ST)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- Hubbell Locking Connectors