Hubbell

50A Twist-Lock Connector 2P 3W 125VAC BK/WT


original price: $169.22
10% off
new price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 50
  • NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
  • Amps 50
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Cord Size 0.750 in to 1.125 in
Maximum Wire Size 6 AWG
For Maximum Cable Diameter 1.25 in
Overall Length 6.5 in
Minimum Wire Size 10 AWG
Outside Diameter 2.563 in
For Minimum Cable Diameter 0.83 in
Cord Dia. Range (21.08-31.75) .830"-1.250"
Length 6.50 in
Wire Size #10 AWG to #6 AWG
Display Size Standard
Dimensions 6.50 in x 2.56 in x 2.50 in
Width 2.56 in
Height 2.50 in

Details

Item Locking Connector
Item - Plugs and Receptacles Locking Connector
Amps - Plugs and Receptacles 50
NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
Amps 50
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
Number of Poles 2
NEMA Configuration Non-NEMA
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Color Black/White
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Standards CSA Certified C22.2 No. 42, UL 498
Antimicrobial No
Power Indicator No
IP Rating IP20
Grade Industrial/Commercial
Phase Single
Corrosion Resistant No
Material Super Tough Nylon
Body Material Black Nylon
Special Features Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Cap Type No Cap or Cover
Wire Connection Type Screw Terminals
Market Industrial
Voltage Rating 125V AC
For Environment Dry
For Location Indoor
UL 94 Flammability Rating HB
Resistance Properties Heat Resistant
Housing Material Nylon
Power Indicating Light No
NEMA Receptacle Configuration Non-NEMA
Connection Orientation Straight
Minimum Operating Temperature -40 Degrees C
Housing Color Black, White
Contact Material Brass
Current Rating 50 A
Maximum Operating Temperature 75 Degrees C
Midget Locking No
Shrouded No
Grounding Grounded
Dielectric Strength Withstands 2,000V minimum
Weight 1.05
Type Connector Body
Temp. Rise Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flame Resistant HB or better
OEM Brand Name Hubbell Wiring Device-Kellems
Amperage Rating 50 A
Connectivity Pressure Terminal Screws
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG stranded copper wire only
Material - Mounting Hardware Cord Mounted
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Cable Range 0.830 - 1.250 in
Item Type Insulgrip Connector
Industry Standard(s) Certified to CSA C22.2 No.42 Listed to UL 498
Voltage Rating Description 125 V
Application Heavy Duty Industrial
Cord Range .830"-1.250"(21.08-31.75)
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Insulation Insulated Body
Current / Amperage Rating 50 A

Description

Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.