Shop HUBBELL
See all product information
Create Account
7ft Cat 6 Patch Cable, Black
- Mfr # HC6BK07
- Zoro # G923397628
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Conductor Size - Data Cable
24 AWG
Cable Length
7 ft
Cable Jacket Color
Black
Jacket Material
PVC
Standards
UL 1863
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC6BK07
- Zoro #
- G923397628
- UPC #
- 66262023174
- Country of Origin
- United States
Dimensions
- Conductor Size - Data Cable
- 24 AWG
- Cable Length
- 7 ft
Details
- Cable Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- UL 1863
- Category Type
- Category 6
Description
7' L, 24 AWG Copper Stranded, 8-Conductor, 300 VAC, Black, Polycarbonate Body, Slim Snagless Polycarbonate Boot, CM Rated PVC Jacket, RJ45, UTP, High Flex, Standard, Category 6, Patch Cord
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.