2 Gangs -Gang Multi-directional Electrical Box Cover, , Aluminum
Mfr # MX2050WH
Zoro # G710025857
product price:Â $20.09
/eaKey Features
Number of Gangs
2 Gangs
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Multi-directional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX2050WH
Zoro #
G710025857
UPC #
92326112819
Country of Origin
China
Dimensions
Width
4.69 in
Height
4.76 in
Depth
1-1/4 in
Details
Item
Electrical Box Cover
Number of Gangs
2 Gangs
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Multi-directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.