
Box Cover, 2 Gang, Aluminum, Flip/Snap Cover Type
Mfr # 5157-0
Zoro # G407703617
product price: $17.45
/eaKey Features
Number of Gangs
2
For Box Shape
Round
Cover Type
Flip/Snap
Overall Width
4.531 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5157-0
Zoro #
G407703617
UPC #
50169515709
Country of Origin
India
Dimensions
Overall Width
4.531 in
Overall Height
4.531 in
Overal Depth
0.875 in
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Round
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
The HUBBELL Electrical Box Cover is a square, two-gang cover designed for vertical mounting on electrical boxes. Constructed from aluminum with a powder-coated finish, it features flip/snap self-closing lids that help protect receptacles when not in use. The cover accommodates two round 1.406-inch diameter receptacles and includes installation hardware, gasket, and multilingual instructions.
Key Features of the HUBBELL Electrical Box Cover:
- Material: Aluminum construction with powder-coated finish
- Cover Type: Flip/Snap self-closing lids
- Number of Gangs: For use with 2-gang configurations
- Mounting Orientation: Vertical mount
- Shape & Size: Square shape; dimensions are 4.531 in height x 4.531 in width x 0.875 in depth
- Receptacle Openings: Two round openings each measuring 1.406 inches in diameter
- Includes: Installation hardware, gasket, and multilingual instructions provided
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.