Shop HUBBELL
See all product information
Create Account
Taymac Weatherproof Flip Cover, 3.1 in L, 4.08 in W, 2-Gang, Polycarbonate, Gray
- Mfr # MM1410G
- Zoro # G513994053
product price:Â
$
15.25
/ea
Key Features
Number of Gangs
2
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
6.375 in
Mounting Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM1410G
- Zoro #
- G513994053
- UPC #
- 92326100632
- Country of Origin
- United States
- Item
- Weatherproof Cover
- Number of Gangs
- 2
- Material
- Polycarbonate
- Lid Style
- Cover Cap
- Mounting Orientation
- Vertical
- Includes
- Gasket Mounting Hardware
- Color
- Gray
- Number Of Gangs
- 2
- Nema Rating
- NEMA 3R
Dimensions
- Overall Height
- 6.375 in
Description
Taymac Weatherproof Flip Cover, Number of Gangs: 2, Polycarbonate, Gray, 3.1 in L, 4.08 in W, 5.54 in H, NEMA Rating: NEMA 3R, Vertical Mounting, Suitable for: Receptacle, Includes: Gasket, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.