Zoro Homepage

Combination Devices

  • Mfr # GF20ALLA

  • Zoro # G921854840


product price: $39.99
/ea

Key Features

Material of Construction
Thermoplastic
Type
LED Indicator Light
Number of Poles
2
Number of Wires
3
Standards
UL 498, UL 943, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF20ALLA
Zoro #
G921854840
UPC #
-
Country of Origin
China

Details

Material of Construction
Thermoplastic
Type
LED Indicator Light
Number of Poles
2
Number of Wires
3
Standards
UL 498, UL 943, CSA
Voltage
125V AC
Color
Almond

Description

125 VAC, 20 A, 2-Pole, 3-Wire, NEMA 5-20R, Almond, Thermoplastic, Back/Side Wiring, Commercial Grade, Standard, Duplex, GFCI Receptacle with LED Indicator

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.