This item is Discontinued.

Hubbell Conduit Fitting Connector, 3/4, Liquid-Tight, Nylon, Black P075NBKA

Conduit Fitting Connector, 3/4, Liquid-Tight, Nylon, Black (Discontinued)

  • Mfr # P075NBKA
  • Zoro # G915382779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P075NBKA
Zoro #
G915382779
UPC #
-
Country of Origin
Puerto Rico

Dimensions

Trade Size
3/4

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Black

Description

3/4'', Black, Nylon, Straight Male, Liquidtight Conduit Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.