Zoro Homepage

Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0

  • Mfr # HBL400FBN

  • Zoro # G6143767


product price: $46.69
/ea

Key Features

Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL400FBN
Zoro #
G6143767
UPC #
783585432151
Country of Origin
China

Dimensions

Power Terminals Wire Size
2/0 to 4/0
Overall Length
7.1 in
Maximum Wire Size
4/0 AWG
Overall Width
1.95 in
Minimum Wire Size
2/0 AWG

Details

Item
Connector
Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Conductor Material
Brass
Color
Brown
Amps AC/DC
400AC/DC
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Material
Thermoplastic Elastomer
Single Pole Device Style
Taper Nose
Cable Range
2/0 to 4/0
Amps AC
400 A
End Type
Taper Nose
UL 94 Flammability Rating
HB
Housing Color
Brown
Housing Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 3R, 4X
Contact Type
Single Cam
Compatible with Series
16
Contact Material
Brass
Terminal Connection Type
Double Set Screw
Gender
Female
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - 2/0 to 4/0 AWG
Current / Amperage Rating
400 A
Style
Female
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12

Description

The HUBBELL Series 16 Single Pole Connector is a female, taper nose electrical connector designed for use with 2/0 to 4/0 AWG cables. It features a thermoplastic elastomer housing and brass contacts, providing compatibility with temporary power distribution systems where single pole devices are required. This connector is rated for up to 400 A and supports both AC (up to 600V) and DC (up to 250V) applications.


Key Features of the HUBBELL Series 16 Single Pole Connector:

  • Amperage Rating: Rated for up to 400 A at both AC and DC voltages

  • Cable Range: Accepts cable sizes from 2/0 AWG to 4/0 AWG

  • Contact Material: Brass contact for electrical connection

  • Housing Material: Thermoplastic elastomer housing enhances durability

  • NEMA Enclosure Ratings: Suitable for use in Type 3R, 4X, and 12 enclosures

  • Terminal Connection Type: Double set screw terminal connection; does not require special tools for installation

  • Industry Standards: Meets ANSI/NFPA 70, NEC requirements; UL Listed; cUL Listed; UL Enclosure Types certified

  • Taper Nose Style: Designed as a single cam-type connector compatible with Series 16 devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.