Shop HUBBELL WIRING DEVICE-KELLEMS

Single Pole Inline, 150 A, Female, Green

  • Mfr # HBL15FGN
  • Zoro # G6221731

product price: 
$
32.59
/ea

Key Features

Type
Plugs
Series
15
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
150 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL15FGN
Zoro #
G6221731
UPC #
783585458410
Country of Origin
Mexico
Item
Single Pole Inline
Type
Plugs
Series
15
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
150 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Conductor Material
Brass
Single Pole Device Style
Taper Nose
Color
Green
Amps AC/DC
150AC/DC
Material
Thermoplastic Elastomer
Fits
UL1691
Cable Range
8 to 2
Mounting
Plugs, Female
Amps AC
150 A
Compatible with Series
15
Housing Color
Green
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic Elastomer
End Type
Taper Nose
NEMA Enclosure Rating
12, 3R, 4X
Contact Material
Brass
Contact Type
Single Cam
For Location
Indoor
Terminal Connection Type
Double Set Screw
Gender
Female
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Number Of Conductors
1 Conductor
Item Type
Female Plug
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Amperage Rating - 150A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #8 to #2 AWG
Connectivity
Set Screw
Conductor Range
#8 AWG to #2 AWG SC/PPC Wire
Amperage Rating
150 A
Number Of Poles
1-Pole
Application
Temporary Electrical Power
Voltage Rating Description
600V AC/DC
Insulation
Insulated Body
Style
Female
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Current / Amperage Rating
150 A

Dimensions

Power Terminals Wire Size
#8 to #2 AWG
Overall Length
4.6 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Overall Width
1 in
Display Size
Standard
Wire Rope Length
4.6 in
Length
4.6 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Extra Long non-conductive inner sleeve
• Turn and Lock Symbol aids in the mating of devices
• Easily Identifiable Cable with cut off points for secure fit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.