Shop All Single Pole Devices
Hubbell
Connector, Double Set Screw, Blu, Male
Mfr # HBL400MBL
Zoro # G1482756
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400MBL
- Zoro # G1482756
- UPC # 783585112275
- Country of Origin China
- Category Single Pole Devices
Dimensions
Wire Size Range | 2/0 AWG - 4/0 AWG |
Maximum Wire Size | 4/0 AWG |
Overall Length | 7.01 in |
Minimum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- Hubbell Single Pole Devices