Shop All Single Pole Devices
Hubbell
Connector, Male, White, 4 to 4/0, Stud
Mfr # HBLMRSCW
Zoro # G6140757
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRSCW
- Zoro # G6140757
- UPC # 783585093512
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Wire Size Range | 4 AWG - 4/0 AWG |
Minimum Wire Size | 4 AWG |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Overall Length | 3.71 in |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- Hubbell Single Pole Devices