Hubbell
Connector, Double Set, Blk, Taper Nose, Male
- Zoro #: G2062155
- Mfr #: HBL300MBK
Hover or click to zoom Tap to zoom
Key Features
- Item: Connector
- Series: 16
- NEMA Rating: 12K, 3R, 4X
- Amps AC/DC: 300AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Cable Range: 6 to 2/0
- Color: Black
$42.12
Subtotal: $42.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBL300MBK Specifications
- Zoro #: G2062155
- Mfr #: HBL300MBK
- UPC #: 783585112084
- Item: Connector
- Series: 16
- NEMA Rating: 12K, 3R, 4X
- Amps AC/DC: 300AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Cable Range: 6 to 2/0
- Color: Black
- Voltage Rating: 600V AC/250V DC
- Material: Thermoplastic Elastomer
- Male/Female: Male
- Standards: UL/cUL
- Conductor Material: Brass
- Product Type: Connector
- Maximum Wire Size: 2/0 AWG
- Device Type: Male Plug
- End Type: Taper Nose
- NEMA Enclosure Rating: 12, 3R, 4X
- Contact Material: Brass
- Current Rating: 300 A
- Contact Type: Single Cam
- UL 94 Flammability Rating: HB
- Wire Size Range: 6 AWG - 2/0 AWG
- Overall Length: 7.01 in
- Gender: Male
- Terminal Connection Type: Double Set Screw
- Housing Color: Black
- Overall Width: 1.95 in
- Minimum Wire Size: 6 AWG
- Compatible with Series: 15; 16; Insulgrip
- Housing Material: Thermoplastic Elastomer
- Country of Origin (subject to change): China
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Reviews of Hubbell #HBL300MBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Double Connector, 300/400A, Single Pin, Red HBLDFR
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 HBL300MBL
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 HBL15MBL
- HUBBELL Tapping Tee, Grn, Female-Female-Male HBLTGN
- HUBBELL Double Connector, 600VAC/250VDC, White HBLDMW
- HUBBELL Single Pole Connector, Snap Cover, Red HBLSCCR
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Single Pole Connector, Retaining Screw HBL15RS
- HUBBELL Single Pole Connector, Brass Wire, White HBL15BW
- HUBBELL Receptacle, Double Set, Male, Blk, Taper HBLMRBBK
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY MALE HALF ROUND REC 16R19-W 16R19-W
- Hubbell Single Pole Devices