Dimming Low Voltage Switch
Mfr # LVSD-M-3-WH
Zoro # G1140987
product price: $50.55
/eaKey Features
Color
White
Switch Type
Momentary 3 Button
Series
Low Voltage Switch, Dimmable
Mounting
Single gang NEMA style switch box
Technology
Networked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVSD-M-3-WH
Zoro #
G1140987
UPC #
640181723055
Country of Origin
China
Dimensions
Each - Width
5.000 in
Each - Length
3.300 in
Each - Height
1.000 in
Details
Color
White
Switch Type
Momentary 3 Button
Series
Low Voltage Switch, Dimmable
Mounting
Single gang NEMA style switch box
Technology
Networked
Type
Controls
Control
On/Off
Environmental Conditions
Indoor
Product Type
Controls
Space Planning
Single-Space Integrated
Connectivity
Wired
Dimming Range
0-10V Dimming
Mounting Type
Single gang NEMA style switch box
Project Type
New Construction;Retrofit
Listings
UL
Description
The Low Voltage dimmable switch station will provide manual control and 0-10V dimming for stand-alone applications. It will also provide the customer with the opportunity to bring an already Hubbell Control Solutions (HCS) project that utilizes stand-alone control packs and sensors to upgrade and install LED dimmable fixtures. The LVSD is gangable with other decorator style types.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.