This item is Discontinued.

Hubbell Control Solutions LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay LHMTS1-G-WH

LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (Discontinued)

  • Mfr # LHMTS1-G-WH
  • Zoro # G1141230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHMTS1-G-WH
Zoro #
G1141230
UPC #
640181903839
Country of Origin
China

Dimensions

Each - Height
7.100 in
Mounting Height
Standard Wallbox ft
Each - Length
5.600 in
Each - Width
2.700 in

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Color
White
Operating Voltage
120/277V AC
Type
Wall Switch Sensor
Application
Break Rooms;Cafeterias;Classrooms - Small;Conference Rooms;Meeting Rooms;Private Offices;Training Rooms
Environmental Conditions
Indoor
Material - Lens
RhinoTuffâ„¢ vandal resistant lens
Technology
Daylight Harvesting;IntelliDAPT®
Series
LightHAWKâ„¢
Construction Material -Main part
Casing- high- Impact injection-molded plastic (UL-94-5V)
Gang
Single gang
Power Supply
120/277V AC, 50/60Hz347V AC, 50/60Hz, 24V DC
Collection Name
LightHAWK2 Wall Switch Vacancy/Occupancy Sensor Product Line
Control
On/Off
Connectivity
Wired
Listings
UL
Space Planning
Stand-Alone Solutions
Number of Buttons
1
Minimum Operating Temperature
32 Degrees F
Sensing Technology
Passive Infrared
Maximum Operating Temperature
104 Degrees F

Description

Maximize energy-savings while reducing maintenance costs by replacing standard switches with LightHAWK® Wall Mount Vacancy/Occupancy Sensors. LightHAWK sensors combine state-of-the-art technology to provide precise control of lighting loads within small to medium sized areas. With the choice of either Manual-ON (Vacancy Sensor) or Automatic-ON (Occupancy Sensor), these energy-saving sensors are designed to control a broad range of lighting fixtures and ensure that lights will turn OFF automatically when motion is no longer detected. All LightHAWK sensors are designed to fit in standard decorator style wall plates.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.