Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Box Mount Sensor, Hard Wired, White, 1,000 sq ft

  • Mfr # OMNIIRLRP

  • Zoro # G1141066


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Sensor Type
Passive Infrared
Type
Wall Switch Sensor
Color
White
Application
Closets;Private Office
Each - Length
5.600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIIRLRP
Zoro #
G1141066
UPC #
640181715432
Country of Origin
China

Dimensions

Each - Length
5.600 in
Each - Height
7.100 in
Each - Width
2.700 in

Details

Sensor Type
Passive Infrared
Type
Wall Switch Sensor
Color
White
Application
Closets;Private Office
Series
Lighthawk
Environmental Conditions
Indoor
Number of Buttons
2
Mode
Switchable Vacancy or Occupancy Mode
Voltage Rating
120-277 V
Wiring Configuration
Ground
Collection Name
LightHAWK2 Wall Switch Vacancy/Occupancy Sensor Product Line
Operating Temperature
0 to 40°C;32 to 104°F
Technology
Daylight Harvesting;IntelliDAPT®
Control
On/Off
Maximum Coverage Area
1,000 sq ft
Installation Location
Switch Box Mount
Item
Occupancy Sensor
Communication Method
Hard Wired
Standards
UL Listed

Description

The OMNIIR uses passive infrared (PIR) technology to turn lighting on and off based on occupancy. Designed specifically for areas with long-range major-motion activity, this sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.