Cover, 1-13/32 in Dia, 4-9/16 in L, 2-13/16 in W, Metal, Gray, Powder-Coated
- Mfr # 5155-5
- Zoro # G913789785
product price:Â
$
8.95
/ea
Key Features
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5155-5
- Zoro #
- G913789785
- UPC #
- 50169515556
- Country of Origin
- India
- Item
- Weatherproof Cover
- Number of Gangs
- 1
- Material
- Aluminum
- Lid Style
- Self-Closing
- Mounting Orientation
- Vertical
Description
With powder coat finish for weatherability and scratch resistance. For use whenever weatherproof protection is required for an outdoor receptacle. Self-closing lid for weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket and multi-lingual instructions. Size: 4-1/2 in L x 2-3/4 in W x 1-13/32 in D. UL listed, Meets Standard 514A, C22.2 No. 18, 5103 Series NEMA 3R rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.