Cover, 2-13/16 in L, 4-9/16 in W, Aluminum, Gray, Powder-Coated

  • Mfr # 5101-0

  • Zoro # G613789733


product price:  $11.69
/ea

Key Features

Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5101-0
Zoro #
G613789733
UPC #
50169510100
Country of Origin
United States

Details

Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal

Description

For outdoor horizontal use. Powder coat finish. Scratch-resistant. Self-closing lid assures protection when receptacle is not in use. Includes installation hardware, gasket and multi-lingual instructions. UL 514-A listed, File E 195978 C/UL CSA C22.2 No. 18 NEMA 3R rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.