
Cover, 2-13/16 in L, 4-9/16 in W, Metal, Gray, Powder-Coated
Mfr # 5180-0
Zoro # G214149165
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5180-0
Zoro #
G214149165
UPC #
50169518007
Country of Origin
India
Details
Item
Weatherproof Cover
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Description
Horizontal device mount. Weatherproof covers for protection of outdoor receptacles. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lids assure weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket and multi-lingual instructions. Size: 4-1/2 in x 2-3/4 in. UL 514-A listed, File E195978 CSA C22.2 No. 18 NEMA 3R Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.