Cover, 4-1/2 in L, 4-9/16 in W, Aluminum, Gray, Powder-Coated

  • Mfr # 5145-0

  • Zoro # G013789913


product price:  $15.75
/ea

Key Features

Number of Gangs
2
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5145-0
Zoro #
G013789913
UPC #
50169514504
Country of Origin
India

Details

Item
Weatherproof Cover
Number of Gangs
2
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

Cast cover for use whenever weatherproof protection is required for an outdoor receptacle. Heavy-duty metallic construction will last the life of the installation. Self-closing lids assure weatherproof protection when the receptacle is not in use. Comes with installation instructions, gasket and hardware. UL, CSA Compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.