Hubbell
Double Connector, Wht, 300/400AC/DC
- Zoro #: G7074776
- Mfr #: HBLDFW
Hover or click to zoom Tap to zoom
Key Features
- Item: Double Connector
- Series: 16
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: N/A
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: N/A
$66.79
Subtotal: $66.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBLDFW Specifications
- Zoro #: G7074776
- Mfr #: HBLDFW
- UPC #: 783585002798
- Item: Double Connector
- Series: 16
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: N/A
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: N/A
- Voltage Rating: 600V AC/250V DC
- Fits: UL1691
- Material: Thermoplastic Elastomer
- Male/Female: Female-Female
- Conductor Material: Brass
- Standards: cUL, UL
- Product Type: Double Connector
- Overall Height: 4.84 in
- Minimum Operating Temperature: -40 Degrees C
- NEMA Enclosure Rating: 12, 3R, 4X
- Gender Configuration: Female-Female
- Current Rating: 400 A
- Contact Material: Brass
- Compatible with Series: 16
- Maximum Operating Temperature: 75 Degrees C
- Housing Material: Thermoplastic Elastomer
- Overall Width: 1.56 in
- Housing Color: White
- Country of Origin (subject to change): China
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color White, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in
Reviews of Hubbell #HBLDFW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Single Pole Connector, Non-Met Cover, Whit HBLNCW
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose HBL15FRSW
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set HBLFRBY
- HUBBELL Tapping Tee, Grn, Female-Female-Male HBLTGN
- HUBBELL Paralleling Tee, 600VAC/250VDC, Taper HBL15PTBK
- HUBBELL Receptacle, Double Set, Red, Male HBLMRBR
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 646 MCM BRN 49F64-H
- HUBBELL Double Connector, 600VAC/250VDC, Red HBLDMR
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 600V SP FEM DETACH PLUG 16D40 16D40
- HUBBELL Double Connector, 300/400AC/DC, Brn HBLDFBN
- Hubbell Single Pole Devices