Shop HUBBELL WIRING DEVICE-KELLEMS

Double Connector, Yellow, Female-Female

  • Mfr # HBLDFY
  • Zoro # G6784513

product price: 
$
64.19
/ea

Key Features

Type
Gender Reversing
Series
16
Male/Female
Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLDFY
Zoro #
G6784513
UPC #
783585003375
Country of Origin
China
Item
Gender Reversing Connector
Type
Gender Reversing
Series
16
Male/Female
Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Material
Thermoplastic Elastomer
Color
Yellow
Amps AC/DC
300/400AC/DC
Single Pole Device Style
Taper Nose
Conductor Material
Brass
Standards
cUL, UL
Gender Configuration
Female-Female
Maximum Operating Temperature
75 Degrees C
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
16
NEMA Enclosure Rating
12, 3R, 4X
Housing Color
Yellow
Housing Material
Thermoplastic Elastomer
Number Of Pins
1) In, 1) Out
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Item Type
Gender Reverser
Wattage
360000
Current / Amperage Rating
400 A
Industry Standard(s)
UL 498 And UL1691
Insulation
Insulated Body
Amperage Rating
400 A
Application
High Ampacity
Style
Double Female
Voltage Rating Description
600V AC/DC
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Width
1.56 in
Overall Height
4.84 in

Description

Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.