Hubbell
Receptacle, 4 to 4/0, Female, Ylw, Taper
- Mfr # HBLFRY
- Zoro # G6177832
$55.09
/ea
Subtotal: $55.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 HBL400FBN
- HUBBELL Paralleling Tee, Whte, 600VAC/250VDC HBL15PTW
- HUBBELL Double Connector, 600VAC/250VDC, Green HBLDMGN
- HUBBELL Tapping Tee, Orng, Female-Female-Male HBLTO
- HUBBELL Single Pole Connector, Female, Blue HBL15FBBL
- HUBBELL Paralleling Tee, Blue, Taper Nose, Ser 15 HBL15PTBL
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 HBLM3FR
- HUBBELL Distribution Block, 600VAC/250VDC, Blk HBL7DBBK
- HUBBELL Single Pole Connector, Male, White HBL15MBW
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green HBLFRSGN
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose HBLFRSY
- Hubbell Single Pole Devices