Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray

  • Mfr # HBLP8FS
  • Zoro # G3241043

product price: 
$
8.59
/ea

Key Features

Number of Gangs
1
Color
Gray
Material
Thermoplastic
Finish
Light Texture
Size
4.56"H x 2.84"W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLP8FS
Zoro #
G3241043
UPC #
783585318134
Country of Origin
United States
Item
Duplex Opening Wall Plates
Number of Gangs
1
Color
Gray
Material
Thermoplastic
Finish
Light Texture
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
UV Stabilized
Type
Cover Plate
Standards
CSA C22.2 No. 0.4, CSA C22.2 No. 94 Enclosures Types 1 3R, CSA Certified C22.2 No. 18, UL 467, UL 514C, UL Listed 50 Enclosures Types 1 3R
Wall Plate Type
Duplex Outlet
Number of Switch Openings
0
For Use With
Portable Outlet Box
Number of Outlet Openings
1
Material Type
Non-Metallic
Mount Type
Box
Resistance Properties
Corrosion Resistant, Impact Resistant
UL 94 Flammability Rating
V-0
Shape
Rectangular
Portable Outlet Box
Portable Outlet Box Plates
Listings and Certifications
UL514C, UL467 and UL50 Enclosures Types 1, 3R. CSA C22.2 No. 18 and C22.2 No. 94 Enclosures Types 1, 3R and C22.2 No.0.4 (Impedance).
POB Style
Duplex Non-Metallic FS Cover Plate
Performance
Environmental - Flammability - UL 94V-0, 94-5VA classification Environmental - Impact and Crush Resistance - In accordance with UL 514C, UL50, C22.2 No. 18 and C22.2 No. 94. Environmental - Moisture Resistance - Wet and damp locations, Enclosure Type 3R when used with weatherproof cover plates.Dry, indoors locations, Enclosure Type 1 with all other cover plates Environmental - Operating Temperature - 80°C maximum -35°C minimum Environmental - UV Resistance - All materials are UV stabilized
Cord Range
.38" - .75"
Material - Mounting Hardware
Box Mount- Mounting Screws
Knockouts
None
Item Type
Weatherproofing Covers
Application
1) Duplex Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Construction
Molded
Industry Standard(s)
C22.2 No. 18 and C22.2 No. 94 Enclosures Types 1, 3R and C22.2 No. 0.4 UL 514C, UL467 and UL50 Enclosures Types 1, 3R
Style
Non-Metallic Fs Cover Plate
Number Of Outlets
1-Device
Compatible Product Type
Portable Outlet Boxes
Outlet Orientation
Vertical
Number of USB Openings
0
Shell Material
PBT
Wire Color
Gray
Traction Material
PBT

Dimensions

Size
4.56"H x 2.84"W
Length
4.56 in
Width
2.84 in
Plate Size
Standard
Overall Height
0.3 in
Overall Width
2.84 in
Display Size
1-Gang
Mount Hole Center-to-Center Height
3.28 in

Description

Wall Plate, Color Gray, Material PBT, Number of Gangs 1, Plate Size Standard, Resistance Properties Corrosion Resistant, Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Textured, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.84 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.