WallPlate, Toggle, Almond, Polycarbonate

  • Mfr # PJ2LA
  • Zoro # G500490643
product price: 
$
2.00
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Mid Sized
Type
Toggle
Width
5.00 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ2LA
Zoro #
G500490643
UPC #
883778314124
Country of Origin
China
Color
Almond
Material
Polycarbonate
Type
Toggle
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Nema Color
Light Almond
Mounting Method
Screw
Orientation
Vertical
Style
2-Toggle
Certification - cULus
Yes
Cutout
Toggle
Number of Gang(s)
2-Gang
UL File Number
UL 94 V2
Number of USB Openings
0
Number of Gangs
2
Item
Wall Plate
Number of Switch Openings
2
UL 94 Flammability Rating
V-2
Mount Type
Flush
For Switch Type
Toggle
Outlet Orientation
Vertical
Finish
Satin
Shell Material
Polycarbonate
Wall Plate Type
Toggle
Standards
cULus Listed
Resistance Properties
Impact Resistant
Number of Outlet Openings
0
Wire Color
Almond

Dimensions

Size
Mid Sized
Width
5.00 in
Length
4.94 in
Height
0.25 in
Dimensions
4.94 in x 5.00 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
5 in
Plate Size
Midsize
Overall Height
0.25 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.