Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black
Mfr # P8BK
Zoro # G2481347
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P8BK
- Zoro # G2481347
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Length | 4.63 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Overall Width | 2.9 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Description
Duplex Receptacle Wall Plate, Color Black, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Duplex Outlet, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- PANDUIT Junction Box, Power, Iw, 2-Gang (JBP2IW)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- NVENT HOFFMAN 20 H x 6 D (CSD20126)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- Hubbell Lighting Controls