Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White
Mfr # PJ8W
Zoro # G8279497
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size Mid Size
- Finish Satin
Product Information
- Brand Hubbell
- MFR # PJ8W
- Zoro # G8279497
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 4.94 in |
Width | 3.15 in |
Height | 0.25 in |
Plate Size | Midsize |
Overall Width | 3.2 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Details
Description
Duplex Receptacle Wall Plate, Color White, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.2 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Duplex Outlet, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, 1, Screw On (SC182408NK)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- Hubbell Lighting Controls