Hubbell
Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver
- Mfr # SS8
- Zoro # G3440123
$2.35
/ea
Subtotal: $2.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Brushed
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White P226W
- HUBBELL COVER WALLPLATE 1G LP IN-USE MX4280S
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown PJ126
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown PJ2
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown PJ1
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Office White P262LA
- HUBBELL Hubbell TayMac, Two Gang, 55-in-1, Weatherproof, White MM1410W
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red PJ8RMEV
- HUBBELL 4 Port Decorator Keystone Frame Plate, Gray HU308409
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) Toggle Openings, Standard Size, Stainless Steel SS5
- COOPER WIRING DEVICES Wallplate 1 Gang Ovrsz White 2751W-BOX
- Hubbell Wall Plates