Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 32011

  • Zoro # G110805608


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
5.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32011
Zoro #
G110805608
UPC #
050169005293
Country of Origin
China

Dimensions

Overall Width
5.594 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.