Shop All Electrical Boxes
Hubbell
Electrical Box, 13 cu in, Wall Box, 1 Gangs, Steel
Mfr # 8660
Zoro # G906884107
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Steel
- Width 2.125 in
Product Information
- Brand Hubbell
- MFR # 8660
- Zoro # G906884107
- UPC # 50169006603
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.125 in |
Depth | 1-7/8 in |
Height | 4 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD, 1 Gangs, Thermoplastic (HBL60CM84A)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gangs, Galvanized Zinc (600)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL FLOOR BOX KIT ROUND GRY (6239NI)
- HUBBELL Electrical Box, Rectangular Box, Brass, Rectangular (6500BR-5)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel (8293)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gangs, Aluminum (5386-0)
- Hubbell Electrical Boxes