Zoro Homepage

Electrical Box, 15.5 cu in, Ceiling Box Type, Steel

  • Mfr # 8125

  • Zoro # G206884142


product price: $10.39
/ea

Key Features

Capacity
15.5 cu in
Box Type
Ceiling
Material
Steel
Width
3.563 in
Depth
1.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8125
Zoro #
G206884142
UPC #
50169001257
Country of Origin
United States

Dimensions

Width
3.563 in
Depth
1.813 in
Conduit Size
1/2 in
Height
3.563 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Ceiling
Material
Steel
Opening Shape
Octagon
Color
Gray
Knockouts
1/2 in
Raised Ground
Yes
Standard
UL Listed
Fixture Lbs.
50 lb.
Certified Listed
UL Listed
Wiring System
Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.