Shop All Electrical Boxes
Hubbell
Electrical Box, 16 cu in, Round Box, Aluminum
Mfr # 5361-1
Zoro # G407049234
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Round Box
- Material Aluminum
- Width 4.203 in
- Depth 1-5/8 in
Product Information
- Brand Hubbell
- MFR # 5361-1
- Zoro # G407049234
- UPC # 50169536117
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Box Size | 8.5x16.188x6.5 (in) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- GENERAC Carburetor (0G95940SRV)
- HILLMAN 175' 20Ga Galv Wire (123106)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD, 1 Gangs, Thermoplastic (HBL60CM83A)
- HUBBELL FLOOR BOX KIT ROUND GRY (6239NI)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box, Rectangular Box, Brass, Rectangular (6500BR-5)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD, 1 Gangs, Thermoplastic (HBL60CM84A)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel (8293)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT, 1 Gangs, Stainless Steel (S60700FDCT)
- Hubbell Electrical Boxes